Buy more than* S$200* and get FREE SHIPPING

SKOO RIGHT WHEEL M

Purpose
Oxidation, rust, and stain remover Pre welding deburring and cleaning Damage remooving of aluminium products. Surface roughening of the paint coat or laminate Remooving burning spots of stainless With hair line From rough machining to fine finishing of Stainless steel and aluminum Removes damage on wood
Diameter x Width W (mm)
100x25
Shaft Diameter x Shaft Length (mm)
6x40
Maximum Rotation Speed (min-1[r. p.m])
8000
Compatible Tool
Disc Grinder, electric drill, drill press
Structure of Abrasives
Non-woven fabric
Abrasive Material
Alumina
...see all>
Product Options
ADD TO CART
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 - 1PC 1 SW10025-M 02472942 27.99 SGD
Shipped after 2018-05-28
400 306-7688 1PC 1 SW10025-M 02472924 27.99 SGD
Shipped after 2018-05-28
240 306-7661 1PC 1 SW10025-M 02472985 27.99 SGD
Shipped after 2018-05-28
180 306-7653 1PC 1 SW10025-M 02472994 28.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products