Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

SKOO RIGHT WHEEL S

1.00 (1)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1PC 1 SW3025-S 02473213 11.99 SGD
In stock
306-6789 30 x 25 6x40 3000 Non-woven fabric Alumina 240 1PC 1 SW3025-S 02473177 11.99 SGD
In stock
306-6771 30x25 6x40 3000 Non-woven fabric Alumina 180 1PC 1 SW3025-S 02473186 11.99 SGD
In stock
306-6797 30 x 25 6x40 3000 Non-woven fabric Alumina 320 1PC 1 SW3025-S 02473231 11.99 SGD
In stock
- - - - - - - 1PC 1 SW3025-S 02473161 11.99 SGD
In stock
- - - - - - - 1PC 1 SW3025-S 02473195 11.99 SGD
In stock
- - - - - - - 1PC 1 SW3025-S 02473204 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Carbon removal of the engine head
1
From Japan
On 2017-07-24 15:17:42
Small displacement We used it for removing carbon of car. However, at the moment carbon was caught, the abrasive flew in an instant and it became useless. Lifespan is 10 seconds. It is a shame item.
This review is about item#2473213.

Related Products