Buy more than* S$200* and get FREE SHIPPING

SKOO RIGHT WHEEL M

3.00 (1)
...see all>
Product Options
ADD TO CART
Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1PC 1 SW4025-M 02473247 14.99 SGD
In stock
- - - - - - - 1PC 1 SW4025-M 02473283 14.99 SGD
In stock
40x25 6x40 8000 Non-woven fabric Alumina 120 306-7327 1PC 1 SW4025-M 02473292 14.99 SGD
In stock
40 x 25 6x40 8000 Non-woven fabric Alumina 320 306-7351 1PC 1 SW4025-M 02473274 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
SUS hair line
3
From Japan
On 2014-12-07 06:43:29
Performance is fine without problems .... Anyway, exhaustion is fast, the balance with the price is overkill. I'm expecting the MonotaRo original of the same product!
This review is about item#02473256.

Related Products