Buy more than* S$200* and get FREE SHIPPING

SKOO RIGHT WHEEL M

5.00 (1)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1PC 1 SW6025-M 02473597 18.99 SGD
In stock
- - - - - - - 1PC 1 SW6025-M 02473624 17.99 SGD
In stock
306-7475 60x25 6x40 8000 Non-woven fabric Alumina 100 1PC 1 SW6025-M 02473563 18.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing hairline work
5
From Japan
On 2017-02-24 15:22:53
Although it is very good, I think that the price is high I want you to make it a little cheaper
This review is about item#2473563.

Related Products