Buy more than* S$200* and get FREE SHIPPING

SKOO RIGHT WHEEL M

5.00 (1)
...see all>
Product Options
ADD TO CART
Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size TRUSCO Part Number Diameter x Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size TRUSCO Part Number Diameter x Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x40 8000 Non-woven fabric Alumina 120 306-7564 80x25 1PC 1 SW8025-M 02473764 20.99 SGD
In stock
6x40 8000 Non-woven fabric Alumina 80 - 80x25 1PC 1 SW8025-M 02473782 21.99 SGD
In stock
6x40 8000 Non-woven fabric Alumina 240 306-7581 80x25 1PC 1 SW8025-M 02473746 20.99 SGD
In stock
6x40 8000 Non-woven fabric Alumina 320 306-7599 80x25 1PC 1 SW8025-M 02473773 20.99 SGD
Shipped after 2018-01-24
6x40 8000 Non-woven fabric Alumina 180 306-7572 80x25 1PC 1 SW8025-M 02473755 20.99 SGD
In stock
- - - - - - - 1PC 1 SW8025-M 02473737 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal polishing, Wood surface polishing
5
From Japan
On 2015-07-08 19:57:49
Products that only cloth file, only nonwoven fabrics are sold at any home center but products that mix nonwoven fabric and abrasive cloth (M) This type is not sold anywhere like (2 / sharp excess + unsatisfactory) Or, the polished surface is also clean, depending on the purpose of use it is sold several kinds of granularity so it is possible for me to select (product can reach the itch) product Drill drill Max 1000 / rpm It is possible to use it fairly The rotation speed of 1500 / rpm or more is effective, the finished surface is finished neatly, the price is the best if the price is lower!
This review is about item#02473755.

Related Products