Buy more than* S$200* and get FREE SHIPPING

SKOO RIGHT WHEEL S

3.00 (1)
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3000 Non-woven fabric Alumina 400 306-7122 80x25 6x40 1PC 1 SW8025-S 02473816 17.99 SGD
In stock
3000 Non-woven fabric Alumina 180 306-7092 80x25 6x40 1PC 1 SW8025-S 02473852 17.99 SGD
In stock
3000 Non-woven fabric Alumina 240 306-7106 80x25 6x40 1PC 1 SW8025-S 02473861 18.99 SGD
In stock
3000 Non-woven fabric Alumina 60 - 80x25 6x40 1PC 1 SW8025-S 02473807 17.99 SGD
In stock
3000 Non-woven fabric Alumina 320 306-7114 80x25 6x40 1PC 1 SW8025-S 02473877 17.99 SGD
In stock
3000 Non-woven fabric Alumina 120 306-7084 80x25 6x40 1PC 1 SW8025-S 02473843 17.99 SGD
In stock
- - - - - - - 1PC 1 SW8025-S 02473834 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel processing
3
From Japan
On 2017-02-16 10:05:59
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#2473861.

Related Products