Buy more than* S$200* and get FREE SHIPPING

Techno disk Z

5.00 (1)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Compatible Number of Blades Remarks Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Structure of Abrasives Abrasive Material Diameter (phi mm) Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Compatible Number of Blades Remarks Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Structure of Abrasives Abrasive Material Diameter (phi mm) Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
306-2341 Disc grinder (electrical and air) 72 With adapter for 15 holes 13600 16 Polishing cloth Zirconia 100 60 Techno 1Sheet 1 TD10016-Z 02475681 12.81 SGD
In stock
306-2392 Disc grinder (electrical and air) 90 With adapter for 15 holes 13600 16 Polishing cloth Zirconia 100 180 Techno 1Sheet 1 TD10016-Z 02475733 12.65 SGD
In stock
306-2350 Disc Grinder (electric / air) 72 With the adapter for 15 holes 13600 16 Polishing cloth Zirconia 100 80 Techno 1Sheet 1 TD10016-Z 02475672 12.65 SGD
In stock
306-2376 Disc Grinder (electric / air) 90 With the adapter for 15 holes 13600 16 Polishing cloth Zirconia 100 120 Techno 1Sheet 1 TD10016-Z 02475724 12.65 SGD
In stock
306-2406 Disc grinder (electrical and air) 90 With adapter for 15 holes 13600 16 Polishing cloth Zirconia 100 240 Techno 1Sheet 1 TD10016-Z 02475663 12.65 SGD
In stock
- - - - - - - - - - - 1Sheet 1 TD10016-Z 02475742 12.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Iron and stainless steel polishing base
5
From Japan
On 2015-03-24 00:18:52
This hand disc is handy because it has few small details. To erase the scratches on the grinding stone blade, we can finish fine-grained finishing. Work is well done and well done.
This review is about item#02475663.

Related Products