Buy more than* S$200* and get FREE SHIPPING

Techno disk A (E type)

5.00 (3)
Purpose
Deburring Rust Removal Removal of scratch Removal of spatter Grinding and polishing of stainless , iron
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
15
Structure of Abrasives
Polishing cloth
Abrasive Material
Alumina
Diameter (phi mm)
100
Compatible
Disc grinder
...see all>
Product Options
ADD TO CART
Number of Blades Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L45, S45 180 306-1914 1Sheet 1 TDE10015-A 02475417 8.99 SGD
In stock
L36, S36 40 306-1850 1Sheet 1 TDE10015-A 02475435 8.99 SGD
In stock
L45, S45 120 306-1892 1Sheet 1 TDE10015-A 02475487 8.99 SGD
In stock
L45, S45 240 306-1922 1Sheet 1 TDE10015-A 02475401 8.99 SGD
In stock
L45, S45 400 306-1949 1Sheet 1 TDE10015-A 02475462 8.99 SGD
In stock
L36, S36 60 306-1868 1Sheet 1 TDE10015-A 02475426 8.99 SGD
In stock
L45, S45 320 306-1931 1Sheet 1 TDE10015-A 02475471 8.99 SGD
In stock
L45, S45 150 306-1906 1Sheet 1 TDE10015-A 02475444 8.99 SGD
In stock
L45, S45 100 306-1884 1Sheet 1 TDE10015-A 02475453 8.99 SGD
In stock
L45, S45 80 306-1876 1Sheet 1 TDE10015-A 02475496 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During polishing operation
5
From Japan
On 2017-07-20 15:10:29
It is very helpful if there are things that have more entries. (For example, 5 boxes in a large box * 10 boxes)
This review is about item#2475496.
For buff finishing
5
From Japan
On 2016-01-15 18:49:27
I think that it is easy to use, but it will be more helpful if it is a little cheaper
This review is about item#02475426.
Sus deburring Cu cutting etc.
5
From Japan
On 2015-06-18 16:10:26
It is hard to burn, it can be used until the end where the wing portion disappears. Because scratches are gentle, the work of the next stage is easy to do. It is an essential part of our work.
This review is about item#02475426.

Related Products