Buy more than* S$200* and get FREE SHIPPING

Techno disk Z (E type)

Purpose
Deburring Rust Removal Grinding and polishing of stainless , iron
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
15
Structure of Abrasives
Polishing cloth
Abrasive Material
Zirconia
Diameter (phi mm)
100
Compatible
Disc grinder
...see all>
Product Options
ADD TO CART
Number of Blades Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L45, S45 100 306-1981 1Sheet 1 TDE10015-Z 02475541 8.99 SGD
In stock
L36, S36 40 306-1957 1Sheet 1 TDE10015-Z 02475532 8.99 SGD
In stock
L45, S45 120 306-1990 1Sheet 1 TDE10015-Z 02475505 8.99 SGD
In stock
L36, S36 60 306-1965 1Sheet 1 TDE10015-Z 02475523 8.99 SGD
In stock
L36, S36 80 306-1973 1Sheet 1 TDE10015-Z 02475514 8.99 SGD
In stock
ADD TO CART

Related Products