Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Felt disk

4.40 (5)
Purpose
Polishing, finishing and grinding and grazing of the stainless steel, the brass, the aluminum and the precious metal.
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Diameter (phi mm)
100
Width (mm)
12
Compatible
Disc grinder
...see all>
Product Options
ADD TO CART
Type Abrasive Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Abrasive Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hard type Without - 1Sheet 1 FUD10015H 02451854 38.99 SGD
In stock
Soft type None 385-5279 1Sheet 1 FUD10015S 02451863 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Stainless steel polish
5
From Japan
On 2015-09-14 16:03:36
great
This review is about item#02451863.
Stainless steel polish
5
From Japan
On 2015-04-01 14:03:41
It is safe because it is a manufacturer product. Prices are cheap, but if you get cheaper it is okay!
This review is about item#02451863.
Final polishing of SKD 11 quenched material (HRC 58)
4
From Japan
On 2011-11-19 09:08:43
It's 5 to 10 years in inventory that was inside the company? It was awfully good to find and use this product which I had been around, so I bought a new item again, but I feel sorry that the finish was completely different as I felt softer. I wonder if it has deteriorated to a good degree and has been cured? Is it? Is it? I expect it five years after I bought a box!
This review is about item#02451854.
Stain's polish
4
From Japan
On 2008-05-06 10:18:28
Easy to use. It is the third order.
This review is about item#02451863.
Finish processing of stainless steel
4
From Japan
On 2008-05-06 09:45:07
Price is expensive. The feeling of use was good.
This review is about item#02451863.

Related Products