Buy more than* S$200* and get FREE SHIPPING

Singer Plastics Gloves

3.67 (3)
Caution
It is not suitable for work which uses thinner etc.
Purpose
Mechanical parts assembly Simple washing work
Overall Length (cm)
25
Type
With powder
Thickness (mm)
0.08
Material
PVC (polyvinyl chloride)
Application
Mechanical parts assembly Simple washing work
...see all>
Product Options
ADD TO CART
Palm Width (cm) Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.7 17.5 7.2 S 397-8591 1Box(100Sheet) 1 3009-006 02447207 -
Discontinued
[x]
9.7 19.5 8.2 M 397-8583 1Box(100Sheet) 1 3009-007 02447216 -
Discontinued
[x]
10.5 21.5 8.5 L 397-8575 1Box(100Sheet) 1 3009-008 02447225 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
gloves
3
From Japan
On 2017-03-24 18:25:46
There is no problem. In addition, I will purchase it if necessary.
This review is about item#2447225.
When painting work
5
From Japan
On 2016-06-27 21:48:00
Cospa is nice. I will continue to use it in the future.
This review is about item#02447216.
I use it for making products.
3
From Japan
On 2010-03-09 15:45:03
Because it is easy to break, it is uneconomical because it must be replaced at any time.
This review is about item#02447216.

Related Products