Buy more than* S$200* and get FREE SHIPPING

Singer Examination Gloves with Powder

4.33 (3)
Caution
It is not suitable for work which uses oil.
Purpose
Light works, sewage, food processing and other processes Parts Assembly, product assortment, quality inspection For work inside hospital
Type
With powder
Thickness (mm)
0.18
Material
Natural rubber latex
...see all
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 16.6 7.6 24 SS 1Box(100Sheet) 1 3010-001 02447277 16.65 SGD
In stock
397-8711 17.2 7.8 26 S 1Box(100Sheet) 1 3010-002 02447286 17.60 SGD
In stock
397-8702 19.2 8.3 26 M 1Box(100Sheet) 1 3010-003 02447295 17.60 SGD
In stock
397-8699 21.0 8.5 26 L 1Box(100Sheet) 1 3010-004 02447304 17.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
FRP of work
5
From Japan
On 2014-05-20 13:23:53
This is useful is discarded Poipoi disposable. Durability is also no problem.
This review is about item#02447304.
It used when the resin molding.
3
From Japan
On 2013-06-13 09:49:55
It does not say Toka Toka bad good in just a matter of feeling that was fit, but rather of natural rubber is popular in the workplace out.
This review is about item#02447286.
Mainly cleaning the toilet
5
From Japan
On 2011-09-10 08:45:08
Since the powder is attached, it is to easy to fit, and also work easy. Size also come in handy there are a lot of size. Smell (rubber smell) is also is also good little.
This review is about item#02447304.

Related Products