Buy more than* S$200* and get FREE SHIPPING

Singer Nitril Dispo Gloves No.200

4.42 (203)
Purpose
Oil-contact work, food processing.
Overall Length (cm)
25
Type
With powder
Color
Blue
Thickness (mm)
0.12
Material
Synthetic rubber (nitrile rubber)
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Size Palm Width (cm) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Size Palm Width (cm) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.4 SS 8 16 1Box(100Sheet) 1 3013-017 02447313 14.99 SGD
Shipped after 2018-04-23
7.8 S 8.5 17.5 1Box(100Sheet) 1 3013-018 02447322 15.99 SGD
Shipped after 2018-04-23
8.3 M 9.5 19 1Box(100Sheet) 1 3013-019 02447331 15.99 SGD
Shipped after 2018-04-23
8.4 L 10.5 21.5 1Box(100Sheet) 1 3013-020 02447347 15.99 SGD
Shipped after 2018-04-23
9 LL 11.5 23 1Box(100Sheet) 1 3013-021 02447356 15.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 129
4 star 45
3 star 18
2 star 7
1 star 4
Review Rating: 4.42
203 Customer Reviews
The reviews are automatic translation.
Biker fighting and oil change etc.
5
From Japan
On 2018-03-23 19:51:20
In the past I was using extremely thin type things, but it got broken soon After all, I got many new gloves I thought that this was the chance to use and that it was the loss of cheap buying. This item has its own thickness as well, so even in fine work the feeling of the hand does not become dull It is a wonderful item. I am indebted for your help from now on.
This review is about item#2447356.
Maintenance of motorcycle
4
From Japan
On 2017-12-19 19:33:29
It is a re-review using 2 boxes. It is strong and can be used many times, but just by touching a sharp point, it is natural and it can be sputtered out. It would be good to do gloves and others on this, but I will dare to do this maintenance. When it is M, it can not be removed unless it is turned over. So it is better to choose L in terms of cost. I also repeated.
This review is about item#2447347.
During food processing
3
From Japan
On 2017-11-23 09:06:00
I think that it is a quality commensurate with the price. There is nothing dissatisfied in particular.
This review is about item#2447331.
Maintenance of motorcycle
4
From Japan
On 2017-11-07 14:43:26
Always the inside of the nail of the hand was oil dirty, but I am using this because I am hated by my wife. This is a bit expensive, but thick and durable is a little nice. Considering to use it many times, L size may be better. After all, if you inadvertently touch a sharp part like a bike part, spats and gloves will break. It is good to do a glove hand over this.
This review is about item#2447331.
Maintenance of the engine
5
From Japan
On 2017-10-18 17:03:04
It is easy to put your hands in and easy to take off, it is good not to be able to break it immediately. I think that I will make it next because I am stronger than I expected.
This review is about item#2447331.
Like a motorcycle maintenance
3
From Japan
On 2017-10-12 22:44:25
I bought it cheaper than the nearest home center. I also want repeat purchase if there is opportunity.
This review is about item#2447331.
During oil change
5
From Japan
On 2017-10-04 09:54:37
I use it when changing the oil, but I can use it without problems.
This review is about item#2447331.
Machine maintenance
5
From Japan
On 2017-10-01 07:30:01
I am savvy because it is strong against oil. Although it grows a little if you use it I am using it thinking that it is useless.
This review is about item#02447331.
For car maintenance
5
From Japan
On 2017-09-17 19:35:22
If I do not catch it, I am surprised. It can also be used with water, engine oil, parts cleaner, gasoline, light oil. Since the slackness of the fingertip comes out, is it better to drop one size next time?
This review is about item#2447347.
Normal use
5
From Japan
On 2017-09-02 00:59:20
Since the product used until now was thin, this thickness is usually easy to use for working. Since it is hand-ruffed and frequently used, it is satisfactory in terms of price. I also feel relieved that there is only this amount, so it is good to exchange only one side ♪
This review is about item#02447331.

Related Products