Buy more than* S$200* and get FREE SHIPPING

The Poly Gloves Soft Embossing Boxed

4.70 (10)
Overall Length (cm)
28
Thickness (mm)
0.09
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Size Color Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Size Color Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.6 S Natural 29 1Box(100Sheet) 1 S 100 sheets 06589195 5.99 SGD
In stock
8.1 M Natural 32 1Box(100Sheet) 1 PACK OF 100 M 06589204 5.99 SGD
In stock
8.5 L Natural 33.2 1Box(100Sheet) 1 PACK OF 100 L 06589213 5.99 SGD
In stock
7.6 S Blue 29 1Box(100Sheet) 1 S 100 sheets 06589222 5.99 SGD
In stock
8.1 M Blue 32 1Box(100Sheet) 1 with M 100sheets 06589231 5.99 SGD
In stock
8.5 L Blue 33.2 1Box(100Sheet) 1 PACK OF 100 L 06589247 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-07-18 14:39:06
With this, your hands will not get dirty at all. I use it inside the gloves. I use it in a glove hand when waterproof, sealing, painting. The thickness is just too thin without too thin.
This review is about item#06589222.
Lining work
5
From Japan
On 2015-11-29 16:02:59
Thickness Usage Sensitivity Everything is more satisfying than the ones requested by mass retailers in price
This review is about item#06589204.
Cleaning etc.
5
From Japan
On 2015-11-18 16:31:38
It is thick and easy to break, so it can be used with confidence. It's cheap but it's thin and easy to break, so we use it separately.
This review is about item#06589195.
Used at the time of water work at home
5
From Japan
On 2015-10-09 12:12:32
When doing water work while putting medicine in hand, I purchased this easy poly glove because it is convenient.
This review is about item#06589213.
Used in solvent handling
5
From Japan
On 2013-06-11 06:50:37
Since I am doing painting work, I use it by overlaying it on a silicon glove Inexpensive and durable It is handy as disposable
This review is about item#06589231.
Oil change · cleaning · cooking
3
From Japan
On 2012-11-10 01:55:02
Purchase some thickness to use for various things. The surface is subjected to concavo-convex processing, and it becomes a slip prevention.
This review is about item#06589247.
Fats and oils · caulk handling
5
From Japan
On 2012-08-31 22:33:48
Heavy duty thicker than I expected, hard to slip and easy to use. This is recommended.
This review is about item#06589222.
Daily housekeeping
4
From Japan
On 2011-04-04 00:10:48
Price suitable
This review is about item#06589195.
When handling ink at printing site
5
From Japan
On 2009-04-29 17:34:29
Better quality and lower price than those used conventionally. I will repeat.
This review is about item#06589204.
Dirt treatment
5
From Japan
On 2008-12-31 23:58:30
I will come in handy when I walk a pet.
This review is about item#06589204.

Related Products