Buy more than* S$200* and get FREE SHIPPING

Sanding Belt

4.20 (10)
Abrasive Grain
AA
Compatible
9032 belt sander
...see all
Product Options
ADD TO CART
Belt Width W x Length l (mm) Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Width W x Length l (mm) Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x533 (endless) Medium finish #80 1Box(10Sheet) 1 A-34534 06169904 19.71 SGD
In stock
6x533 (endless) Coarse finish #40 1Box(10Sheet) 1 A-34512 06169886 22.43 SGD
In stock
13x533 Coarse finish #40 1Box(10Sheet) 1 A-34562 41246685 24.20 SGD
In stock
6x533(endless) finishing #240 1Box(10Sheet) 1 A-34833 06169947 19.55 SGD
In stock
13x533 finishing #150 1Box(10Sheet) 1 A-34861 41246721 21.15 SGD
Shipped after 2017-04-04
13x533 finishing #240 1Box(10Sheet) 1 A-34877 41246737 21.16 SGD
In stock
13x533 semi-finishing #100 1Box(10Sheet) 1 A-34590 41246712 21.15 SGD
In stock
13x533 semi-finishing #80 1Box(10Sheet) 1 A-34584 41246703 21.16 SGD
In stock
6x533(endless) semi-finishing #120 1Box(10Sheet) 1 A-34556 06169922 19.71 SGD
In stock
6x533(endless) semi-finishing #100 1Box(10Sheet) 1 A-34540 06169913 19.55 SGD
In stock
9x533 Medium finish #80 1Box(10Sheet) 1 A-34469 06702297 22.43 SGD
In stock
13x533 Semi finishing # 120 1Box(10Sheet) 1 A-34609 06702367 20.98 SGD
In stock
9x533 Rough finishing # 40 1Box(10Sheet) 1 A-34447 06702272 22.43 SGD
In stock
9x533 Roughing #60 1Box(10Sheet) 1 A-34453 06702281 22.62 SGD
In stock
9x533 Semi finishing # 100 1Box(10Sheet) 1 A-34475 06702306 22.62 SGD
In stock
9x533 Semi finishing # 120 1Box(10Sheet) 1 A-34481 06702315 22.43 SGD
In stock
9x533 Finish #150 1Box(10Sheet) 1 A-34849 06702324 22.62 SGD
In stock
9x533 Finish #240 1Box(10Sheet) 1 A-34855 06702333 22.62 SGD
In stock
13x533 Roughing #60 1Box(10Sheet) 1 A-34578 41246694 21.16 SGD
In stock
6x533(endless) finishing #150 1Box(10Sheet) 1 A-34827 06169931 19.55 SGD
Shipped after 2017-04-04
6x533 (endless) Rough finishing #60 1Box(10Sheet) 1 A-34528 06169895 19.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
When the door processing
4
From Japan
On 2016-10-18 10:22:16
Usable without problem, I say if you can buy a little more cheaply, have been useful because also utilized can be ordered on the net.
This review is about item#6702272.
Maintenance of machinery
5
From Japan
On 2016-10-01 09:39:29
Although the consumables, and very long-lasting.
This review is about item#6702315.
Abrasive operation
5
From Japan
On 2016-08-26 21:05:29
Easy to use. Some durability, even polishing force.
This review is about item#6702333.
Processing of received key
5
From Japan
On 2016-07-01 18:57:32
Convenient because shaved very easy-to-use and fast
This review is about item#06702306.
Metal polishing
4
From Japan
On 2015-10-24 20:15:34
A little more, I want to do my best price.
This review is about item#41246685.
Rust of narrow place
5
From Japan
On 2013-05-15 13:38:24
Survive I can use the specifications applications because many turn number.
This review is about item#06702272.
Woodworking processing
1
From Japan
On 2012-07-24 21:36:56
Please to be able to buy a # 60 Toka # 40 of 13mm. Siding is basically Since the chisel is often used in the drilling of at Toka fine points that do not fall You must have more of the rough than the narrow count count
This review is about item#06702367.
Woodworking work, screw, nail removal, etc.
5
From Japan
On 2012-05-28 18:09:39
Machines that use the narrow belt is not always use it Handy a little work Place the chisel does not turn on with a fine point, where you do not want to hit a chisel (where the blade fall), Has been used since ancient times to the time-saving of work, such as removal of small bis earlier, Because cosmetic nails, etc. Like the consumables always what you need. In Toka ordered manufacturers to stock a long time ago but has been put from wholesaler Wait for many days, because although I was frustrated there is a stock's MONOTARO You can really work with peace of mind in the field.
This review is about item#06702272.
Polishing
3
From Japan
On 2012-04-20 13:17:36
I have used because this is only
This review is about item#06702297.
Rubber plate against the repair of rubber lining damaged part
5
From Japan
On 2012-01-23 14:10:28
Convenient because work without damaging the non-damaged portion is also a complex part of the shape it can be. Because previously were working in the thin blade Thunder, it was a difficult task.
This review is about item#06702367.

Related Products