Buy more than* S$200* and get FREE SHIPPING

Electric drill

5.00 (1)
Max Boring Capability (mm) Wooden
30
Max Boring Capability (mm) Iron
13
Chucking Ability (mm)
41683
Cord Length (m)
5
Revolution (min-1[r.p.m])
1300
Power Consumption (W)
850
Power (V)
Single-phase 100
Current (A)
9
Weight (kg)
2.6
Overall Length (mm)
346
Accessories
Stopper pole-side grip chuck key
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6305A 08239095 205.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During the repair and improvement work of the equipment.
5
From Japan
On 2017-01-26 20:08:10
Much Makita or a company, because we are using the power tools of the Hitachi, chose the Makita products this time. Since even the caught in the cheap and nasty nasty www
This review is about item#8239095.

Related Products