Buy more than* S$200* and get FREE SHIPPING

Belt Sander

5.00 (2)
Belt Speed (m/min)
300 - 1700 [5 - 28 (m / s)]
Belt Width W x Length l (mm)
9x533
Cord Length (m)
2.5
Power Consumption (W)
500
Power (V)
Single-phase 100
Current (A)
5.3
Weight (kg)
1.5
Overall Length (mm)
420
TRUSCO Part Number
422-7468
Accessories
AA40, 60, 80, 100, 120 (two each) sanding belt, 9mm arm (the unit mounting)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9032 03374673 257.11 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of parts
5
From Japan
On 2014-08-26 15:48:29
It is very powerful. And because the motorized improvement of somewhat heavy point as a hand piece is made I think better.
This review is about item#03374673.
Woodworking work making
5
From Japan
On 2014-04-10 15:05:05
Good workability is the better weight not tired even if you have a very good one-handed belt speed can also adjust the usability
This review is about item#03374673.

Related Products