Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Jigsaw blade

3.75 (4)
Compatible
4323, 4304, 4306, 4304T, 4340FCT, 4342FCT
...see all
Product Options
ADD TO CART
Effective Cutting Length (mm) Type Overall Length (mm) Nonferrous Metal Cutting Capacity (mm) Cutting Capacity (mm) Mild Steel Number of Threads per inch PlyWood Cutting Capacity (mm) Plastic Cutting Capacity (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Cutting Length (mm) Type Overall Length (mm) Nonferrous Metal Cutting Capacity (mm) Cutting Capacity (mm) Mild Steel Number of Threads per inch PlyWood Cutting Capacity (mm) Plastic Cutting Capacity (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
52 BType For metal (plastic are allowed) 75 1.5 - 6 1.5 - 3 24 - 1.5 - 6 1Bag(5PC) 1 B-22 06316387 11.14 SGD
In stock
77 B type For metal (plastic are allowed) 105 - - 9 3 - 60 3 - 60 1Bag(5PC) 1 B-10 06316247 15.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
木工製品の加工
5
From Japan
On 2017-04-22 17:34:05
マキタのジグソーを使用しています。とても安心の純正です。切れももちも良い感じです。
This review is about item#6316247.
Cutting of plywood
5
From Japan
On 2015-04-27 15:42:30
Sharpness when compared to other products is by far different beautiful.
This review is about item#06316247.
Song of the plate shredded
1
From Japan
On 2011-11-05 17:42:12
Blade immediately released.
This review is about item#06316247.
Cut the rod of iron
4
From Japan
On 2011-06-07 00:15:54
Because the mountain is large, because we are smoothly cut, feeling good
This review is about item#06316387.

Related Products