Buy more than* S$200* and get FREE SHIPPING

Jigsaw Blade

Number of Threads per inch
9
PlyWood Cutting Capacity (mm)
5 to 60
Effective Cutting Length (mm)
77
Type
B type for wood
Overall Length (mm)
105
Compatible
4323, 4304, 4306, 4304T, 4340FCT, 4342FCT
Application
Prevent fuzzy wood
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5Sheet) 1 BR-13 06316222 8.47 SGD
Shipped after 2017-02-24
ADD TO CART

Related Products