Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Power Polisher

4.83 (6)
Capacity (mm) Sponge Pad
180
Capacity (mm) Wool Pad
180
Power Consumption (W)
900
Power (V)
Single-phase 100
Current (A)
9.5
Overall Length (mm)
210
...see all
Product Options
ADD TO CART
Cord Length (m) Revolution (min-1[r.p.m]) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Revolution (min-1[r.p.m]) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 600-2000 2.0 - 1PC 1 PV7001CSP 41418097 309.90 SGD
In stock
5 600 to 2000 2 422-7913 1PC 1 PV7001C 02510347 308.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
When the paint job
5
From Japan
On 2016-08-19 10:12:35
Reasonable lightness is good. "Heaviness" of the metal housing models of Hitachi, etc. There is also an advantage for some applications, but ,, tired you so still. It is also useful stepless by dial.
This review is about item#41418097.
Easy
5
From Japan
On 2015-02-01 22:29:19
Makita polishing easy Ready
This review is about item#02510347.
Body Shine of car
4
From Japan
On 2014-06-24 19:21:12
With the speed, we have interest and polish force well there is also at a low rotation. But is slow reaction of the trigger switch. You might only me, but there is a regrettable timing is out.
This review is about item#02510347.
Car of the water stain removal, to scratch off
5
From Japan
On 2014-04-21 21:46:56
I tried fear with a commercially available liquid compound in the supplied pad people I was able to hit the stable body without violent so by turning at high speed or because there is a thickness of the pad. (Per the middle of the truly vehicle ceiling portion, it is where the hard reach of hand force was used only in the low-speed range for would rampage at the time of start-up in place of the situation in which your hand does not enter.) For the first time polisher use stable without violent thing in the low-speed range to see using, use in my manner I did not mean that can not be controlled by it, but so rampage more on the degree because suddenly not be fully open in the high-speed range I thought that cheap. Can not say categorically because the polishing condition by compound and pad changes to use, strengthened to facilitate uniform keeping the count on condition since the rotation does not fall even if hit, even after polishing using the compound of the type that does not include the oil thought was the more polished scratch many times so was not able to was able to work smoothly without or come and go in the same plane ^^ (but may not be a reference to the end because it an untrained eye ^^;)
This review is about item#02510347.
Waxing of car
5
From Japan
On 2014-02-25 10:29:34
Power - is easy to use It is enough
This review is about item#02510347.
Automotive Body Shine General
5
From Japan
On 2010-02-04 08:58:03
Easy to handle Tonika
This review is about item#02510347.

Related Products