Buy more than* S$200* and get FREE SHIPPING

UV outdoor sheet

4.10 (10)
Purpose
For provision of out of doors curing, Farm work, leisure
Eyelet Inner Diameter (mm)
phi12
Sheet Thickness (mm)
About 0.25
Weave
Sulzer knitting
Eyelet Pitch (mm)
900
Thickness
#4000
Color
Silver
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Standard Weight (g) Standard Finishing Dimension (m) Nominal Dimensions (Wide x Long)(m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g) Standard Finishing Dimension (m) Nominal Dimensions (Wide x Long)(m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 4300/(3.6 x 5.4 m) - 1.71x2.57 1.8x2.7 1Sheet 1 B-11 02446281 32.99 SGD
In stock
About 4300/(3.6 x 5.4 m) - 2.57x3.44 2.7x3.6 1Sheet 1 B-12 02446297 70.99 SGD
In stock
About 4300/(3.6 x 5.4 m) - 3.44x3.44 3.6x3.6 1Sheet 1 B-13 02446306 80.99 SGD
In stock
About 4300/(3.6 x 5.4 m) - 3.44x5.24 3.6x5.4 1Sheet 1 B-14 02446315 83.99 SGD
In stock
About 4300/(3.6x5.4 m) #4000 Original anti-use 5.24x5.24 5.4x5.4 1Sheet 1 B-93 09237261 169.99 SGD
In stock
About 4300/(3.6 x 5.4 m) #4000 use attrName fabric 5.24x7.04 5.4x7.2 1Sheet 1 B-94 09237277 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Summer heat shield
3
From Japan
On 2018-01-18 07:55:40
I was expecting a considerable effect as heat shielding, but it fell slightly.
This review is about item#09237261.
Storage cover
5
From Japan
On 2017-05-08 09:16:46
I put a tractor outdoors and made an enclosure with a pipe over it. You can freely put in and out of the tractor, you can also cut UV and rain. It took about 5 years. This time it is rebuilding.
This review is about item#2446315.
When curing things being placed outdoors
3
From Japan
On 2017-01-17 17:44:12
The price is high, but because it is used outdoors, I will check how durable it is this time.
This review is about item#2446315.
Outdoor storage of products and protection of the roof from rain
5
From Japan
On 2016-06-20 11:36:45
It is a very good product because it is heavier than the general blue sheet but also has thickness.
This review is about item#09237261.
Used instead of outdoor roof
5
From Japan
On 2016-05-25 18:13:19
I am surprisingly strong and I have three to four years, but I can save it if there are more eyelets.
This review is about item#02446297.
Used for measures against outdoor rain.
3
From Japan
On 2015-11-16 07:40:42
I bought and used the last monotaro product, but I did not have one year! This time I bought this product for the first time. What will happen in one year or two years? Even if the price is cheap, if you do not hold it for a year, you will be shopping higher. I expect this product purchased this time.
This review is about item#02446315.
Cover outdoor firewood etc.
5
From Japan
On 2014-03-21 18:47:13
I was more than I expected, and even if I use it outdoors it seems that the corresponding years of correspondence are likely to be long and I am very satisfied. The price is far more affordable than the nearby home center!
This review is about item#02446315.
Machine cover
5
From Japan
On 2013-11-13 17:10:18
It was a very good thing with solid thickness making it solid. I thought it would be nice to have a small size a little more.
This review is about item#02446297.
Curing seat
2
From Japan
On 2013-01-18 12:25:10
Although it is stronger than the blue sheet, as soon as the hole is empty such as cornering etc., the fiber in the going ripped from there immediately weak 4000 number display is not clearly understood Manufacturers have a considerable display range with a manufacturer considerably With same price = cheap Although it is optimal for temporary use which ends in ultraviolet degradation in one year for durability, it is suitable for temporary use for about 2 years but it is not suitable for use condition repeatedly (folds get caught)
This review is about item#02446315.
Prevention of deterioration of portable garage
5
From Japan
On 2012-04-09 12:46:17
Very durable and satisfied.
This review is about item#02446315.

Related Products