Buy more than* S$200* and get FREE SHIPPING

Spark Protection Sheet

5.00 (3)
Caution
Use of strong acid, strong alkali is impossible. It is not noninflammability type
JIS Standard
JIS standard A1323 compliant product
Thickness (mm)
About 0.3
Caution 2
It is not a non-combustible type.
...see all>
Product Options
ADD TO CART
Dimensions (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1x1 1Sheet 1 B-36 02446376 30.99 SGD
In stock
1x2 1Sheet 1 B-37 02446385 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2016-03-29 20:55:06
It is moderate size.
This review is about item#02446376.
I am using it for welding.
5
From Japan
On 2013-10-25 22:27:02
I feel that I use it because it catches sparks even if it fires out pretty
This review is about item#02446376.
welding
5
From Japan
On 2009-11-25 17:14:52
Sparks leave the koge marks black but very convenient because there is no hole penetration. I am happy that the price is a bit cheaper.
This review is about item#02446376.

Related Products