Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Truck Sheet, Polyester Canvas

4.23 (44)
Eyelet Inner Diameter (mm)
13
Color
Green
Thickness (mm)
0.66
...see all>
Product Options
ADD TO CART
Type Becket Number Carrier Dimension (m) Sheet Size (mxm) Compatible Vehicle Eyelet Pitch (mm) Number of Eyelet Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Becket Number Carrier Dimension (m) Sheet Size (mxm) Compatible Vehicle Eyelet Pitch (mm) Number of Eyelet Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flat tension - 1.4x1.9 1.8x2.1 Light trucks (light over 1t) Vertical 515, horizontal 577 14 2.6 1Sheet 1 H-1 02446552 74.99 SGD
In stock
Flat tension - 1.8x3.2 2.3x3.5 Small truck (1 over 2t) Vertical 590, horizontal 565 20 5.65 1Sheet 1 H-3 02446561 149.99 SGD
In stock
2-Way (high load) 10 1.4x1.9 2.1x2.4 Light truck (light -1t) Vertical 530 and horizontal 400 20 3.7 1Sheet 1 H-2 02446577 119.99 SGD
In stock
2-Way (high stacking) 15 1.8x3.2 2.6x3.8 Light truck (1-2t) Vertical 460, horizontal 400 30 6.9 1Sheet 1 H-4 02446586 199.99 SGD
In stock
Flat-topped - 2.1x4.5 2.6x4.8 Truck (4-10t) Vertical 600, horizontal 520 26 8.6 1Sheet 1 H-5 10265437 319.99 SGD
In stock
2-Way (high load) 15 2.1x4.5 3.5x5.0 Truck (4-10t) Vertical 500, horizontal 590 32 11.6 1Sheet 1 H-6 10265446 469.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 9
3 star 9
2 star 1
1 star 1
Review Rating: 4.23
44 Customer Reviews
The reviews are automatic translation.
As a rain-proof track
4
From Japan
On 2018-06-14 18:20:02
For Unic, I ordered the size, but the thickness was good, it was firm and it was good to buy it.
This review is about item#2446561.
I am using it for minicars of civil engineers. He is strong and good reputation.
5
From Japan
On 2018-02-08 15:03:04
I am using it for minicars. I like the sturdy place.
This review is about item#2446552.
Rain clearance of baggage
5
From Japan
On 2017-12-15 12:44:22
It is tougher than I thought, because the eyelet also attached to not only the end but also the middle, so it is a reason why you can satisfy the place where you can adjust the seat according to the amount of luggage
This review is about item#2446586.
On a light truck
2
From Japan
On 2017-11-01 14:37:50
I bought the same thing before I think the quality of goods is getting worse The previous one seems to be thicker than the paint but it was the same as I tried checking the part number. Even if it gets higher, I want you to make a coating like before Next time I should be a tent fabric manufacturer
This review is about item#2446552.
With rain from the truck
5
From Japan
On 2017-09-08 17:32:20
It is the second hood but this is satisfying because I will last long for the price
This review is about item#02446552.
Lid protection of light cargo trailer
5
From Japan
On 2017-06-22 15:03:28
There are 4 Mimi on the left and right, and we got a rubber ring rope on Omake. It would be greatly helpful if you bring it in for five years.
This review is about item#02446577.
I am using it for delivery etc.
5
From Japan
On 2017-04-24 15:20:27
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#2446552.
After placing luggage, for the purpose of preventing scattering and falling.
5
From Japan
On 2017-04-22 09:42:15
Sheet thickness, strength ... cost effective. For rubber strings, I think that strength and elongation are good, but I think that it is better if a metal hook on the car body is attached. (I think it is impossible to think from the price)
This review is about item#2446552.
Transportation work in rainy weather
4
From Japan
On 2017-02-23 16:57:58
It was lightweight and easy to install because it is easy to install and easy to purchase.
This review is about item#2446552.
Used in the truck bed
3
From Japan
On 2016-11-13 07:36:30
There was not a size fit to the local home center, but I found a thing of the perfect size
This review is about item#02446577.

Related Products