Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Working Load [kN] Breaking Load (kN) Thickness (phi mm) Length (m) Material Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Load [kN] Breaking Load (kN) Thickness (phi mm) Length (m) Material Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.28 13.7 12 25 PV mixed 1590 Yellow 1Roll 1 NK-11 33268392 56.98 SGD
In stock
1.3 7.8 9 15 Polyethylene - vinylon mix - - 1Roll 1 NK-1 33268322 29.34 SGD
In stock
1.3 7.8 9 20 Polyethylene - vinylon mix - - 1Roll 1 NK-2 02445825 27.15 SGD
In stock
1.3 7.8 9 25 Polyethylene - vinylon mix - - 1Roll 1 NK-3 33268331 37.12 SGD
In stock
1.3 7.8 9 30 Polyethylene - vinylon mix - - 1Roll 1 NK-4 33268347 44.62 SGD
In stock
1.63 9.8 10 15 Polyethylene - vinylon mix - - 1Roll 1 NK-5 33268356 27.98 SGD
In stock
1.63 9.8 10 20 Polyethylene - vinylon mix - - 1Roll 1 NK-6 02445834 35.83 SGD
In stock
1.63 9.8 10 25 Polyethylene - vinylon mix - - 1Roll 1 NK-7 33268365 43.33 SGD
In stock
1.63 9.8 10 30 Polyethylene - vinylon mix - - 1Roll 1 NK-8 33268374 52.54 SGD
In stock
2.28 13.7 12 15 Polyethylene - vinylon mix - - 1Roll 1 NK-9 33268383 40.11 SGD
In stock
2.28 13.7 12 20 Polyethylene - vinylon mix - - 1Roll 1 NK-10 02445816 46.71 SGD
In stock
2.28 13.7 12 30 Polyethylene - vinylon mix - - 1Roll 1 NK-12 33268401 71.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
To connect tire stoppers
4
From Japan
On 2017-07-03 15:57:21
The rope is made of nylon and it is durable. I think that it was fine for my own use. But I think that using it for luggage is cheap and good.
This review is about item#2445825.
truck
3
From Japan
On 2017-03-24 18:35:38
There is no problem. In addition, I will purchase it if necessary.
This review is about item#2445816.
Luggage fixation with truck
3
From Japan
On 2017-02-16 10:06:50
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#2445816.
Truck tightening, crown coupling etc.
5
From Japan
On 2016-12-07 14:51:28
Durable and flexible, easy to use for many purposes. I want to use it in the future.
This review is about item#33268356.
Truck tightening
5
From Japan
On 2016-05-15 22:46:10
Sturdy, cheap and easy to use
This review is about item#02445825.
For track prevention to prevent collapse at the time of baggage transfer
5
From Japan
On 2015-11-04 14:43:14
I bought 30 m × 10 mm to use with 4 tons It was just a good thickness length. You can also use vice knots without any particular slippage. Cost performance is perfect.
This review is about item#33268374.
Truck tightening at the truck bed
5
From Japan
On 2014-01-23 13:09:42
I think that it is a wonderful product if you think from the price. I would like to continue to buy forever.
This review is about item#02445834.
For light tiger's deck
3
From Japan
On 2012-06-04 12:50:29
Well, it is an ordinary rope. There is no particular problem.
This review is about item#33268356.

Related Products