Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

CremonaS Truck Rope

4.50 (10)
...see all>
Product Options
ADD TO CART
Working Load [kN] Breaking Load (kN) Thickness (phi mm) Length (m) Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Load [kN] Breaking Load (kN) Thickness (phi mm) Length (m) Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.16 7 9 25 1050 Vinylon ester blend - 1Roll 1 NV-3 33268557 53.99 SGD
Shipped after 2018-05-01
1.16 7 9 30 1450 Vinylon ester blend - 1Roll 1 NV-4 33268566 60.99 SGD
In stock
0.55 3.3 6 15 350 - 367-6226 1roll 1 NV-615 39555065 18.99 SGD
In stock
0.55 3.3 6 30 700 - 367-6242 1roll 1 NV-630 39555074 49.99 SGD
Shipped after 2018-05-01
2.28 13.7 - 25 2030 Vinylon ester blend - 1Roll 1 NV-11 33268611 119.99 SGD
Shipped after 2018-05-01
1.58 9.5 - 30 1520 Vinylon ester blend - 1Roll 1 NV-8 33268593 76.99 SGD
In stock
0.55 3.3 6 20 470 Vinylon ester blend - 1Roll 1 NV-620 33268636 22.99 SGD
In stock
1.16 7 9 15 700 Vinylon ester blend - 1Roll 1 NV-1 33268541 35.99 SGD
In stock
1.16 7 9 20 890 Vinylon ester blend - 1Roll 1 NV-2 02445886 42.99 SGD
In stock
1.58 9.5 10 15 950 Vinylon ester blend - 1Roll 1 NV-5 33268575 42.99 SGD
In stock
1.58 9.5 10 20 1050 Vinylon ester blend - 1Roll 1 NV-6 02445895 53.99 SGD
In stock
1.58 9.5 10 25 1280 Vinylon ester blend - 1Roll 1 NV-7 33268584 67.99 SGD
In stock
2.28 13.7 12 15 1300 Vinylon ester blend - 1Roll 1 NV-9 33268602 60.99 SGD
In stock
2.28 13.7 12 20 1500 Vinylon ester blend - 1Roll 1 NV-10 02445877 69.99 SGD
In stock
2.28 13.7 12 30 2350 Vinylon ester blend - 1Roll 1 NV-12 33268627 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
For truck loading of wood as a track rope
4
From Japan
On 2018-01-25 14:44:56
I am satisfied because there is also elasticity softer than what I used before. Because it is white, it gets dirty immediately
This review is about item#33268541.
For truck load fixing
3
From Japan
On 2016-03-25 23:05:06
The feel of the rope is good, but both end treatments were complicated.
This review is about item#33268541.
Thinning operation
5
From Japan
On 2015-12-11 21:22:08
Cremona rope is still good. The price is high and the quality is outstanding. It is soft and easy to use.
This review is about item#33268566.
For loading
5
From Japan
On 2015-06-04 22:02:21
It is soft, flexible and has strength, easy to use.
This review is about item#02445895.
Truck baggage
5
From Japan
On 2015-05-01 21:02:04
It is handy and easy to use.
This review is about item#02445895.
Unloading and unloading of tools and components of air conditioning electrical work
5
From Japan
On 2014-08-19 13:33:07
Moderate flexibility and a feeling of use is good, I think that I want to reorder once it gets degraded.
This review is about item#33268584.
For holding on the formwork of the tent area
4
From Japan
On 2014-02-26 23:56:52
I stretched the tent on the formwork. As a work, it is iterating that this rope passes through a hole opened in a tent and it wraps around a formwork, but there is slippery and moderate, waist is moderate, softness is so so and work got drastic.
This review is about item#33268636.
For fixing the seat
4
From Japan
On 2014-02-26 00:20:42
Work efficiency is improved and satisfied.
This review is about item#33268636.
Ship (pleasure boat) mooring and unloading
5
From Japan
On 2013-03-08 20:15:31
I have not used it yet, but I do not know but I am expecting that it is a famous rope with proven track records. It is planned to be used for the pleasure boat "DOLPHIN - Ⅱ" moored in Kumihama. Tin fishing on the oyster shelf is done several times / year, and the yearless chin (50 cm over) is also GET !. Every year I picked up some 45 cm classes.
This review is about item#33268636.
Motorcycle cartridges
5
From Japan
On 2011-12-21 00:41:30
It is used when placing a motorcycle on a truck and fixing it. It is not too thick, not too thin but supple, but with a stiff rope, the touch is also not bad. I can not comment on durability because it is not a heavy use like I use everyday, but at the moment I can use it without any problems.
This review is about item#02445886.

Related Products