Buy more than* S$200* and get FREE SHIPPING

#4000 Silver Tarp

4.27 (26)
Purpose
Used as a temporary warehouse and truck seat. For out door cargo and various areas.
Thickness
#4000
Specification
With eyelet
...see all>
Product Options
ADD TO CART
Standard Weight (kg) Material TRUSCO Part Number Eyelet Inner Diameter (mm) Eyelet Inner Diameter (mm) Finishing Dimension (m) Material (eyelet) Sheet Thickness (mm) Dimension (Vetical x Horizontal) (m) Nominal Dimensions (Wide x Long)(m) Tensile Strength (50 mm /N ) Weave Tear Strength (N) Standard Weight (g) Extensibility (%) Eyelet Pitch (mm) Material (Sheet) Number of Eyelet Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (kg) Material TRUSCO Part Number Eyelet Inner Diameter (mm) Eyelet Inner Diameter (mm) Finishing Dimension (m) Material (eyelet) Sheet Thickness (mm) Dimension (Vetical x Horizontal) (m) Nominal Dimensions (Wide x Long)(m) Tensile Strength (50 mm /N ) Weave Tear Strength (N) Standard Weight (g) Extensibility (%) Eyelet Pitch (mm) Material (Sheet) Number of Eyelet Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8 - 367-7311 - 12 - Polyethylene (PE) About0.35 About 5.4x7.2 5.4x7.2 Vertical 806, Horizontal 663 Sulzer knitting Vertical 131, Horizontal 109 About4100/(3.6x5.4m) Vertical 18.8, Horizontal 17.1 About900 Polyethylene (PE) 28 Silver 1Sheet 1 SL#40-14 39580764 209.99 SGD
In stock
- 6 - 367-7303 - 12 - Polyethylene (PE) About0.35 About 5.4x5.4 5.4x5.4 Vertical 806, Horizontal 663 Sulzer knitting Vertical 131, Horizontal 109 About4100/(3.6x5.4m) Vertical 18.8, Horizontal 17.1 About900 Polyethylene (PE) 24 Silver 1Sheet 1 SL#40-13 39580755 169.99 SGD
In stock
- 13.3 - 397-7731 - 12 - Polyethylene (PE) About0.35 About 7.2x9.0 7.2x9.0 Vertical 806, Horizontal 663 Sulzer knitting Vertical 131, Horizontal 109 About4100/(3.6x5.4m) Vertical 18.8, Horizontal 17.1 About900 Polyethylene (PE) 36 Silver 1Sheet 1 SL#40-16 48907022 439.99 SGD
In stock
- 10.65 - 397-7722 - 12 - Polyethylene (PE) About0.35 About 7.2x7.2 7.2x7.2 Vertical 806, Horizontal 663 Sulzer knitting Vertical 131, Horizontal 109 About4100/(3.6x5.4m) Vertical 18.8, Horizontal 17.1 About900 Polyethylene (PE) 32 Silver 1Sheet 1 SL#40-15 48907013 359.99 SGD
In stock
Stock # 4000 - Polyethylene - phi12 - 1.71x1.71 - About 0.35 - 1.8x1.8 - Sulzer knitting - About 4100/(3.6x5.4 m) - About 900 - 8 - 1Sheet 1 SL#40-01 05834385 19.99 SGD
In stock
Stock # 4000 - Polyethylene - phi12 - 1.71x2.57 - About 0.35 - 1.8 x 2.7 - Sarah knitting - About 4100/(3.6x5.4 m) - About 900 - 10 - 1Sheet 1 SL#40-02 05834394 29.99 SGD
In stock
Stock # 4000 - Polyethylene - phi12 - 2.57x3.44 - About 0.35 - 2.7x3.6 - Sulzer knitting - About 4100/(3.6x5.4 m) - About 900 - 14 - 1Sheet 1 SL#40-05 05834403 56.99 SGD
In stock
Stock # 4000 - Polyethylene - phi12 - 3.44x3.44 - About 0.35 - 3.6 x 3.6 - Sarah knitting - About 4100/(3.6x5.4 m) - About 900 - 16 - 1Sheet 1 SL#40-09 05834412 70.99 SGD
In stock
Stock # 4000 - Polyethylene - phi12 - 3.44x5.24 - About 0.35 - 3.6x5.4 - Sulzer knitting - About 4100/(3.6x5.4 m) - About 900 - 20 - 1Sheet 1 SL#40-11 05838917 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 5
3 star 4
2 star 2
1 star 0
Review Rating: 4.27
26 Customer Reviews
The reviews are automatic translation.
Simple garage roof
5
From Japan
On 2018-01-12 16:28:06
Saying that it's size and saying it's tough but perfect if it is cheapest
This review is about item#39580755.
Prevention of contamination of antique Persian carpets outdoors, underlaying
5
From Japan
On 2017-09-21 17:31:56
The thickness and calm is nice! Also match color and gloss with natural environment
This review is about item#5834385.
Simple garage tent
3
From Japan
On 2017-05-22 19:53:07
There were 24 eyes and 24 times, but its double is necessary, if it is a little thicker it is the best.
This review is about item#39580755.
For storage of goods
5
From Japan
On 2017-03-24 12:02:11
First of all, it is good that the color is not blue. It is inconspicuous and you can use it well. Recommended.
This review is about item#5834394.
Wood protective sheet
5
From Japan
On 2016-11-03 17:02:35
I'm glad I bought it before, so I bought it again. It is quite easy to use.
This review is about item#39580755.
Curing
5
From Japan
On 2016-08-06 20:20:20
The thickness is good. 1.8 m × 2.7 m was a little small. The great doubles as a small forgetting the iron rule. (Lol)
This review is about item#05834394.
For temporary roof
4
From Japan
On 2016-06-09 11:27:30
It is used for the roof of the temporary hut. The price is also reasonable.
This review is about item#48907013.
Blindfold sheet
5
From Japan
On 2016-03-11 21:43:50
It can be used in any environment as a blindfold sheet with thickness
This review is about item#05834394.
Used for temporary temporary placement to the outdoors
2
From Japan
On 2016-03-04 14:47:56
I feel weaker than other manufacturer's # 4000.
This review is about item#39580764.
Car Novo Day - For Cover
4
From Japan
On 2016-01-31 19:09:28
Since it is arrival yesterday, I can not report for a long time, but since the sheet of UV specification is the third piece in this, I can understand by touch but it is not mistake # 4000 class quality. Considering the chest, I think that the price range is also cheap. Because the stopper hole is rubbery, I think it is gentle on the contact surface. Since we only use the midsummer UV measures and the heavy rain weather, the UV sheet has 7 to 8 years each time. Thanks to the seat, the life of the body - cover lasts for 4 to 5 years. The durability is particularly waterproof from where it was folded by the number of folds, but I also think that this point also has no problem because there is also softness. I think that the quality at this price is good, please thoroughly consider the intended use. If it is rainy outdoors and has a long grade in the long term, is not it good?
This review is about item#05838917.

Related Products