Buy more than* S$200* and get FREE SHIPPING

Truck Seat, Tarpaulin

4.05 (40)
Color (back)
Safety color (Orange)
Color (front)
Suncut color (Silver)
Thickness (mm)
0.3
Material
POLYESTER + PVC LAMINATION PROCESS
...see all>
Product Options
ADD TO CART
Weight (kg) Type Becket Number Sheet Size (mxm) Compatible Vehicle Eyelet Pitch (mm) Number of Eyelet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Type Becket Number Sheet Size (mxm) Compatible Vehicle Eyelet Pitch (mm) Number of Eyelet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.76 Flush joint - 1.8x2.1 Light truck (light to 1t) Vertical 515 and horizontal 577 14 1Sheet 1 T-1 02446595 51.99 SGD
In stock
2.61 2-Way (high stacking) 10 2.1x2.4 Light truck (light to 1t) Vertical 260 to 550, horizontal 300-550 20 1Sheet 1 T-2 02446604 90.99 SGD
In stock
3.7 Flush joint - 2.3x3.5 Light truck (1-2t) Vertical 590, horizontal 565 20 1Sheet 1 T-3 02446613 109.99 SGD
In stock
4.85 2-Way (high stacking) 15 2.6x3.8 Light truck (1-2t) Vertical 460, horizontal 400 30 1Sheet 1 T-4 02446622 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 14
3 star 2
2 star 4
1 star 2
Review Rating: 4.05
40 Customer Reviews
The reviews are automatic translation.
Truck seat
5
From Japan
On 2017-08-01 14:47:39
It was an antique specimen I thought, quality etc was no problem.
This review is about item#2446595.
Truck bedside cover sheet
3
From Japan
On 2017-06-14 11:47:51
The goods themselves are very nice, but the hooks on the inside are asymmetrical left and right.
This review is about item#2446604.
I always cover
4
From Japan
On 2017-04-27 22:31:38
Water repellent is good, color that does not contain water at all wants blue
This review is about item#2446595.
Track protection
4
From Japan
On 2017-02-08 21:33:13
I use it on the truck bed during rain, but this is the best. Small holes will be opened in less than 1 year to 2 years, but I think that it will last longer than other ones. We have already entered the third sheet!
This review is about item#2446604.
When loading materials etc. on the truck bed
2
From Japan
On 2016-10-31 16:14:27
Anyway, it is thin, so extreme caution is required when covering it with objects with corners or sharp objects. I ran over 3 ㎝ in the first time. After that I repaired with tape and used it. Although it is estimated to be 3 years, water came from behind the loading platform in about 1 year and a half.
This review is about item#2446613.
For light truck
4
From Japan
On 2016-10-06 17:28:24
I hope you will have it for about two years.
This review is about item#2446595.
Track seat
1
From Japan
On 2016-10-03 07:46:29
The hole is small. The attached rubber band was degraded
This review is about item#2446622.
On the carrier of light tiger
5
From Japan
On 2016-08-30 22:59:27
I used a green sheet many times so far, but because it faded heavily, this time I made it silver. Every product is satisfactory at first, but after half a year has elapsed, a durability question mark is attached. This product is light color, so we are expecting durability.
This review is about item#2446595.
For delivery
4
From Japan
On 2016-07-11 22:12:27
Own use
This review is about item#02446595.
For company vehicles
5
From Japan
On 2016-05-30 10:03:06
It is cheap and strong strong.
This review is about item#02446595.

Related Products