Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sorted Collection Bag

5.00 (2)
Caution
it is not recommended for permanent sandbag ( sand bags)
Dimension (cm)
About 60x100
Capacity (L)
About 91
Material
Polypropylene (translucent)
Specification
With tightening lace Made in China
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Sheet) 1 W-40 05828751 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For sorting waste at the construction site
5
From Japan
On 2017-02-19 15:06:58
I made it solid, the size was reasonable and it was just right for loading and unloading.
This review is about item#5828751.
Separation of waste and other garbage at the site
5
From Japan
On 2014-08-25 13:29:51
Nowadays the environment improvement at the construction site is screamed, it is a very convenient item. Just throwing away this price has a bit of resistance.
This review is about item#05828751.

Related Products