Buy more than* S$200* and get FREE SHIPPING

Glow Starter

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Oprerations
More than 6000 times
Tube Length (mm)
40
Type
Tube lights
...see all>
Product Options
ADD TO CART
Type Clasp Maximum Diameter (phi mm) Working Voltage (V) Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Clasp Maximum Diameter (phi mm) Working Voltage (V) Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
E form screwed type 18 100 E17 1Pack(2PC) 1 FG-1E(2PCPack) 05828821 -
Discontinued
[x]
E form . P form Screwed type, plugged type 18(FG-1E) 21.5(FG-4P) 100(FG-1E) 200(FG-4P) E17(FG-1E) P21(FG-4P) 1Pack(2PC) 1 FG-1E 4PSetPack 05828837 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of consumables
5
From Japan
On 2014-03-29 23:49:34
Purchased to improve lighting failure of fluorescent light. I am satisfied because I could purchase it cheaply.
This review is about item#05828821.