Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Glow Starter

4.00 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tube Length (mm)
40
...see all>
Product Options
ADD TO CART
Working Voltage (V) Connector Type Type Number of Opreration (Times) Number of Oprerations Clasp Maximum Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Voltage (V) Connector Type Type Number of Opreration (Times) Number of Oprerations Clasp Maximum Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 P21 Glow starters P type More than 6000 - Plug-in type 21.5 1Box(25PC) 1 FG-1P 02443804 -
Discontinued
[x]
100 E17 Tube lights E form - More than 6,000 times Threaded type 18 1Box(25PC) 1 FG-1E 02443795 -
Discontinued
[x]
100 E17 Glow starters E type - More than 6000 times Screw type 18 1Box(25PC) 1 FG-7E 02443822 -
Discontinued
[x]
200 P21 Glow starters P type More than 6000 - Plug-in type 21.5 1Box(25PC) 1 FG-4P 02443813 -
Discontinued
[x]
100 P21 Glow starter P-type 6000 or more - Plugin 21.5 1Box(25PC) 1 FG-7P 06603003 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
It is for replacement.
5
From Japan
On 2017-03-29 18:10:34
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#2443813.
Used when exchanging lighting at office / workplace
5
From Japan
On 2014-07-16 13:53:34
Used when exchanging lighting at the office / workplace, since it uses a number, it is saved for cheap things.
This review is about item#02443813.
Security light
5
From Japan
On 2013-11-12 17:36:34
usually
This review is about item#02443795.
Exchange with indoor light.
3
From Japan
On 2013-03-21 11:41:29
Even though I bought a box for consumables, I did not get the best results. I think that goods are gradually getting worse from old times.
This review is about item#02443795.
Used for fluorescent lamps such as workshops, warehouses
5
From Japan
On 2009-06-01 11:40:45
I am saved because the cost performance is high for the brand name. This can be replaced at the same time when replacing the fluorescent lamp.
This review is about item#02443795.
Exchange
1
From Japan
On 2008-02-14 09:03:43
I did not use it for 40 W fluorescent lights.
This review is about item#02443804.