Buy more than* S$200* and get FREE SHIPPING

Hyper Cloth

4.50 (2)
Purpose
Atomic energy-related, electronic equipment, automotive maintenance, sheet metal, paint precision instrument factory, printer, inspection equipment, food-related, kitchen, stone, tile
Sheet Dimensions (mm)
280x400
Color
White
Material
Cotton
Specification
Unitika 100% cotton non-woven fabric
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 HC-60AX 02445423 61.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Dry wiping of pre-painted items
4
From Japan
On 2015-06-22 15:22:31
It's nice because it's soft and does not have hair garbage. It is easy to take out one by one and usability is also good.
This review is about item#02445423.
Exhibition Used car, Wax finish to your car
5
From Japan
On 2014-11-21 00:10:38
Body Iron powder removal → ground polish → finish WAX As a dedicated exclusive wiping for a series of operations, limited to vehicles with good body condition (because it is expensive) is used. Although I tried variously, I think that Kore is easiest to use and compatibility with WAX is also good. If you are proud of your car, car sharing in the car Kodawari (who you thought you were cheated) Please try using it by all means. I will recommend (arbitrarily) for professionals!
This review is about item#02445423.

Related Products