Buy more than* S$200* and get FREE SHIPPING

Wet Clean Wiper

4.38 (8)
Sheet Dimensions (mm)
170x300
Color
White
Material
Cotton, polyester
Specification
UNITIKA cotton and ultra fine polyester nonwoven fabric
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main body 1Case(160Sheet) 1 HCW-60AX 02445432 58.99 SGD
Shipped after 2018-05-28
For refilling 1Case(160Sheet) 1 HCW-60AX Refill 05232717 47.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Handwash after machine operation
5
From Japan
On 2017-01-05 21:24:47
Machine work is often done by bare hands, but I am using it to clean dirty hands. Dirt falls well and less rough skin than washing hands with water using soap.
This review is about item#5232717.
Cleaning of workbench and copy machines
4
From Japan
On 2014-07-23 09:48:19
Because it is large-sized, one piece is sufficient, and "Fragrant" does not, so you can wipe five units from the workbench 3. Since the hand drawn from the keyboard etc. falls well, the chop wipe cleaning is completed with this one sheet.If you do not wipe the finish it will not sticky.
This review is about item#05232717.
I use it for removing metal products.
5
From Japan
On 2013-08-02 11:50:27
Paper is also reasonable in thickness and firm, and you can drop most of the dirt. It is easy to use because it is a bucket type. However, the price is somewhat expensive, so I use it saved.
This review is about item#05232717.
Cleaning machine
4
From Japan
On 2013-03-18 13:12:56
The dirt falls well, it is strong and generates less lint. It helps to clean machinery using iron as it dries quickly.
This review is about item#05232717.
It is very useful, such as when you can not wash in a business trip site work.
5
From Japan
On 2012-07-28 13:56:35
It is large enough to remove dirt such as dirty hands with grease or machine oil etc. Because the fabric is also strong and it is quite rough, it is saved on the scene where water can not be used. I think that there is also a slightly more compact size.
This review is about item#02445432.
Glass surface cleaning of automatic printing machine
3
From Japan
On 2010-10-05 10:08:26
It is slightly small to wipe glass. It is best to thicken it a bit more
This review is about item#05232717.
Dirty handwash, cleaning
5
From Japan
On 2009-09-22 11:07:39
Since this product contains alcohol, it can be used with handwashing or cleaning. Also, because the fabric is solidly large, it is unusual to use it without cutting and throwing it at once. I feel that the price is high, but goods are very good things.
This review is about item#05232717.
Easy cleaning in machining factory, wiping etc
4
From Japan
On 2007-12-04 09:05:05
Although light oil stain on hand can be taken well, stubborn dirt such as grease seems to be unable to be dropped indeed. It is convenient when you want to wipe a little bit, or when you want to quickly and easily get dirty.
This review is about item#02445432.

Related Products