Buy more than* S$200* and get FREE SHIPPING

Welding Iron Plate Blind Flange

Material
SS
...see all
Product Options
ADD TO CART
Bolt Hole Center Size (C)(phi mm) Gasket Seat Diameter (phi mm) Gasket Thickness (f) (mm) Nominal Diameter (A) Thickness t (mm) Outside Diameter D (phi mm) Nominal Diameter (B) Weight (kg) Nominal Diameter (mm) Bolt Hole Diameter (phimm) Bolt Hole Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Hole Center Size (C)(phi mm) Gasket Seat Diameter (phi mm) Gasket Thickness (f) (mm) Nominal Diameter (A) Thickness t (mm) Outside Diameter D (phi mm) Nominal Diameter (B) Weight (kg) Nominal Diameter (mm) Bolt Hole Diameter (phimm) Bolt Hole Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 126 2 80 18 185 3 2.61 - 19 8 1Sheet 1 Black SS BL-FF J-10K FL 80A 06166124 -
Discontinued
[x]
140 116 2 65 18 175 2.5 2.60 - 19 4 1Sheet 1 Black SS BL-FF J-10K FL 65A 06166115 -
Discontinued
[x]
90 67 1 25 14 125 1 1.13 - 19 4 1Sheet 1 Black SS BL-FF J-10K FL 25A 06166072 -
Discontinued
[x]
105 81 2 40 16 140 2001/01/02 1.56 40 (1 1/2 inches) 19 4 1Sheet 1 Black SS BL-FF J-10K FL 40A 06166097 -
Discontinued
[x]
175 151 2 100 18 210 4 3.14 100 (4 in.) 19 8 1Sheet 1 Black SS BL-FF J-10K FL 100A 06166133 -
Discontinued
[x]
120 96 2 50 16 155 2 1.88 - 19 4 1Sheet 1 Black SS BL-FF J-10K FL 50A 06166106 -
Discontinued
[x]
100 76 2 32 16 135 1.25 1.48 - 19 4 1Sheet 1 Black SS BL-FF J-10K FL 32A 06166081 -
Discontinued
[x]
75 56 1 20 14 100 3/4 0.79 - 15 4 1Sheet 1 Black SS BL-FF J-10K FL 20A 06166063 -
Discontinued
[x]
70 51 1 15 12 95 1/2 0.61 - 15 4 1Sheet 1 Black SS BL-FF J-10K FL 15A 06166054 -
Discontinued
[x]
65 46 1 10 12 90 3/8 0.54 - 15 4 1Sheet 1 Black SS BL-FF J-10K FL 10A 06166045 -
Discontinued
[x]
ADD TO CART

Related Products