Buy more than* S$200* and get FREE SHIPPING

BS concrete sander

3.33 (3)
Structure of Abrasives
Sandpaper
Abrasive Material
Silicon Carbide
Grain Size
24
...see all
Product Options
ADD TO CART
Hole Diameter (phi mm) 2014 TRUSCO Published Page Compatible Tool Blade Length (mm) Diameter (phi mm) Maximum Operating Speed (m/min) TRUSCO Part Number Number of Blades Outer Diameter (phi mm) Weight (g) Attached Ring Bore Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) 2014 TRUSCO Published Page Compatible Tool Blade Length (mm) Diameter (phi mm) Maximum Operating Speed (m/min) TRUSCO Part Number Number of Blades Outer Diameter (phi mm) Weight (g) Attached Ring Bore Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 2-1756 - 28 - 72(4320m/min) 410-3653 62 125 163 - 11000 2 1988 1Sheet 1 68009 48904256 18.81 SGD
In stock
15 - Disc grinder for 100 mm - 100 - 410-3599 - - - 16 13000 - 1Sheet 1 68001 02452082 12.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Recovery of concrete placement
4
From Japan
On 2012-12-26 11:47:21
Even temperature in the haze date of Da設 the concrete in front of the entrance low, iron th leftover clearly in can not be the final finish Jimai. We decided to sharpen how lightly the surface with you or with this product it off that troubled to. We decided to add the order because it become somehow.
Finish of concrete products, deburring.
4
From Japan
On 2010-08-02 14:32:21
But it had been previously used, Because cheaper than other companies, we switched to your company. Is a diamond cup appropriate if you are too sharp.
This review is about item#02452082.
Of concrete block walls, polishing
2
From Japan
On 2008-03-23 10:55:25
I think that a little more, better to shaved, work speed may up.
This review is about item#02452082.

Related Products