Buy more than* S$200* and get FREE SHIPPING

Standard Dial Indicator, 0.01mm Scale Mark

4.88 (17)
...see all>
Product Options
ADD TO CART
Measuring Range (mm) Overall Length (mm) Type Repeat Precision (micrometer) Back Cover Specification Return Error (microm) Stem Diameter (phi mm) Scale Specification Outer Frame Diameter (mm) Measuring Force (N) Scale Interval (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (mm) Overall Length (mm) Type Repeat Precision (micrometer) Back Cover Specification Return Error (microm) Stem Diameter (phi mm) Scale Specification Outer Frame Diameter (mm) Measuring Force (N) Scale Interval (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 106.5 Distribution scale type 5 Flat 5 8 0-50-0 53 1.4 or less 0.01 1PC 1 57B 45520937 56.99 SGD
Shipped after 2018-01-24
0 to 10 115.7 Endurance type (spindle diameter 5mm) 5 Ear subsidized 5 8 +/-0-50-100 55.7 1.4 or less 0.01 1PC 1 107-DX 03787296 69.99 SGD
In stock
1 106.5 Sorting Memory Type 5 - 5 8 0-50-0 53 1.4 or less 0.01 1PC 1 17 45520955 69.99 SGD
Shipped after 2018-01-24
- 106.5 - 5 - 5 8 +/-0-50-100 53 1.4 or less 0.01 1PC 1 107-BL 45520851 64.99 SGD
Shipped after 2018-01-24
- 106.5 Low measuring force type 5 - 5 8 +/-0-50-100 53 Initial pressure of 0.4 0.01 1PC 1 107-E 45520912 77.99 SGD
Shipped after 2018-01-24
5 106.5 Oil-proof type 5 - 5 8 +/-0-50-100 55 1.4 or less 0.01 1PC 1 57-SWA 45520946 86.99 SGD
Shipped after 2018-01-24
- 65 - 5 - 5 8 +/-0-50-100 53 1.4 or less 0.01 1PC 1 107-LL 45520903 77.99 SGD
Shipped after 2018-01-24
- 106.5 Reverse Memory Type 5 Flat 5 8 +/-0-50-100 53 1.4 or less 0.01 1PC 1 107F-T 45520894 56.99 SGD
In stock
- 109.5 - 5 Flat 5 8 +/-0-50-100 55 1.4 or less 0.01 1PC 1 107F-SWA 45520885 83.99 SGD
Shipped after 2018-01-24
- 109.5 - 5 - 5 8 +/-0-50-100 55 1.4 or less 0.01 1PC 1 107-SWA 45520876 91.99 SGD
Shipped after 2018-01-24
- 106.5 High precision type 5 - 5 8 +/-0-50-100 53 1.4 or less 0.01 1PC 1 107-HG 45520921 72.99 SGD
Shipped after 2018-01-24
- 106.5 During two needle-type 5 - 5 8 +/-0-50-100 55 1.4 or less 0.01 1PC 1 107W 45520867 139.99 SGD
Shipped after 2018-01-24
0 to 5 106.5 - 5 Ear subsidized 5 8 +/-0-50-100 53 1.4 or less 0.01 1PC 1 57 09440347 64.99 SGD
Shipped after 2018-01-24
0 to 5 106.5 - 5 Flat 5 8 +/-0-50-100 53 1.4 or less 0.01 1PC 1 57F 09440356 59.99 SGD
Shipped after 2018-01-24
- - - - - - - - - - - 1pc(s) 1 57F-SWA 22252764 85.99 SGD
Shipped after 2018-01-24
0 - 10 106.5 - 5 With lug 5 8 +/-0-50-100 53 Less than 1.4 0.01 1PC 1 107 02450156 42.99 SGD
In stock
0 - 10 106.5 - 5 Flat 5 8 +/-0-50-100 53 Below 1.4 0.01 1PC 1 107F 05837526 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
17 Customer Reviews
The reviews are automatic translation.
Oil pressure measurement
5
From Japan
On 2017-11-07 16:05:48
Changed to here because Citizen was out of print. You can use anything unchanged.
This review is about item#2450156.
Measurement after polishing
5
From Japan
On 2017-10-15 21:09:11
It was affordable from the manufacturer genuine parts and it was possible to purchase cheaper at coupon usage.
This review is about item#45520912.
Measurement of motorcycle car
5
From Japan
On 2017-09-04 20:36:48
I purchased a dial gauge for the first time. It is made in Japan, and it was able to be used without anxiety.
This review is about item#2450156.
Machining
5
From Japan
On 2017-05-01 08:53:52
Since I used Peacock since long ago, I am relieved and trusted.
This review is about item#02450156.
Bending measurement
5
From Japan
On 2017-02-18 05:02:10
It is wide dial so it is very easy to see, in particular the millimeter in the middle is easy to see, I want the price to be cheaper.
This review is about item#03787296.
During lathe turning operation, attached to cylinder gauge
5
From Japan
On 2017-01-23 11:34:37
It is accurate, firm making. It is truly a product of a famous manufacturer.
This review is about item#5837526.
Used on a cylinder gauge.
4
From Japan
On 2016-11-03 17:40:48
Although the cylinder gauge uses Mitutoyo, the dial gage is reliable enough in the Ozaki factory, so we choose it by price. I do not feel a problem in particular.
This review is about item#5837526.
engine
5
From Japan
On 2016-06-07 18:57:32
Thank you very much.
This review is about item#05837526.
With cylinder gauge
5
From Japan
On 2015-09-18 08:51:49
Although there is no problem, it is easy to see if the memory is a little bigger ,,,
This review is about item#05837526.
Attach it to the magnet base, centering the cutter, etc.
5
From Japan
On 2015-07-15 20:48:49
Performance, as expected, is a manufacturer item. I do not know the price because I have not seen others. The thing that I used up to now has become bad, so I replaced it. I am using it satisfactorily enough.
This review is about item#02450156.

Related Products