Buy more than* S$200* and get FREE SHIPPING

Dial Thickness Gauge

Gauge Head Parallelism (microm)
5
Pricision (micrometer)
20
Gauge Head Diameter (phi mm)
10
Measurement Depth (mm)
120
Measuring Force (N)
Below 1.8
Scale Interval (mm)
0.01
Measuring Range (mm)
0 - 10
Specification
Gauge head anvil made of ceramic. Gauge head anvilphi10 flat.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H 02450174 119.99 SGD
In stock
ADD TO CART

Related Products