Buy more than* S$200* and get FREE SHIPPING

Lever Type Dial Indicator Pcn, Automatic Transmission Type Pcn Series

5.00 (4)
...see all>
Product Options
ADD TO CART
Back Cover Specification Accuracy in Entire Advance Range (microm) Return Error (microm) Scale Specification Measuring Force (N) Scale Interval (mm) Dimensions L (mm) Measuring Range (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Back Cover Specification Accuracy in Entire Advance Range (microm) Return Error (microm) Scale Specification Measuring Force (N) Scale Interval (mm) Dimensions L (mm) Measuring Range (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3 2 0-140-0 0.1 or less 0.002 17.8 0.28 No clutch type 1PC 1 PCN-2E 09436061 199.99 SGD
Shipped after 2018-04-27
Flat back cover 5 3 0-25-0 Below 0.3 0.01 21.3 0 - 0.5 - 1PC 1 PCN-1A 02450244 129.99 SGD
Shipped after 2018-04-23
Flat back cover 8 3 0-40-0 Below 0.3 0.01 22.2 0 - 0.8 - 1PC 1 PCN-1B 02450253 129.99 SGD
Shipped after 2018-04-23
Flat back cover 10 3 0-50-0 Below 0.3 0.01 42.8 0 - 1.0 - 1PC 1 PCN-1L 02450262 179.99 SGD
Shipped after 2018-04-23
Flat back cover 3 2 0-70-0 Below 0.3 0.001 11.7 0 - 0.14 - 1PC 1 PCN-S 02450271 149.99 SGD
Shipped after 2018-04-23
Flat back cover 3 2 0-140-0 Below 0.3 0.002 17.8 0 - 0.28 - 1PC 1 PCN-2 03331045 179.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Product installation
5
From Japan
On 2017-12-20 18:28:27
I am using the same thing as before, the one I'm used to is the best.
This review is about item#2450244.
Positioning
5
From Japan
On 2016-04-13 20:24:40
I am using it since it is user-friendly since before
This review is about item#02450262.
Centering of ball screw
5
From Japan
On 2014-10-27 20:33:48
It is accurate and easy to use.
This review is about item#02450244.
Core work at the machining center etc.
5
From Japan
On 2013-11-13 13:47:34
The dial part is easy to see, accuracy and durability are also good.
This review is about item#02450244.

Related Products