Buy more than* S$200* and get FREE SHIPPING

Pick Test, Replaceable Lever Type Gauge Head

5.00 (3)
Material (ball)
Carbide
Dimension l (mm)
39.72
Compatible Products
PC-1L PC-1LE PC-1LW
...see all
Product Options
ADD TO CART
Ball Tip Diameter(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ball Tip Diameter(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 1PC 1 XP1L-08 05789262 18.02 SGD
Shipped after 2017-04-06
0.5 1PC 1 XP1L-05 05789271 68.50 SGD
Shipped after 2017-04-06
1 1PC 1 XP1L-1 05789253 18.02 SGD
Shipped after 2017-04-06
2 1PC 1 XP1L-2 05789244 11.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Work's a core of lathing
5
From Japan
On 2016-05-06 06:58:28
Shorter delivery time than the local skilled in the art, it will be saved because the cheap.
This review is about item#05789244.
For measurement and inspection
5
From Japan
On 2015-05-06 07:03:37
Since early yet cheap delivery time I am satisfied also want to use
This review is about item#05789244.
Milling,'s a core of lathe work
5
From Japan
On 2013-09-14 09:33:40
Pick is the repair parts of the test, but it is useful because it can get up to after-sales parts. There is no of course a problem to use.
This review is about item#05789244.

Related Products