Buy more than* S$200* and get FREE SHIPPING

G Lock, With A Blister Pack

4.19 (21)
Scale Specification
Meter scale
Material (case)
ABS resin
...see all>
Product Options
ADD TO CART
Body Weight (g) Tape Width (mm) Length (m) Type TRUSCO Part Number Material (Spring) Materials (cover) Materials (tape) JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Tape Width (mm) Length (m) Type TRUSCO Part Number Material (Spring) Materials (cover) Materials (tape) JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
290 22 5.5 Large belt clip with - SK85 (old SK5) Elastomer resin SK85 (old SK5) Primary 1PC 1 GL22-55BL 85841707 29.99 SGD
Shipped after 2018-05-28
90 13 2.0 With belt clip - - Elastomer plastic SK-5 (white polyester paint application) 1st class 1PC 1 GL13-20BL 05861414 10.99 SGD
Shipped after 2018-05-28
155 16 3.5 With belt clip - - Elastomer resin SK-5 (white polyester paint application) 1st class 1PC 1 GL16-35BL 05861423 20.99 SGD
Shipped after 2018-05-28
250 19 5.5 With a large belt clip 291-9672 - Elastomer resin SK-5 (white polyester paint application) Grade 1 1PC 1 GL19-55BL 05846294 26.99 SGD
Shipped after 2018-05-28
315 25 5.5 With a large belt clip 292-0166 - Elastomer resin SK-5 (white polyester paint application) Grade 1 1PC 1 GL25-55BL 05846312 29.99 SGD
Shipped after 2018-05-28
425 25 7.5 With a large belt clip 292-0174 - Elastomer resin SK-5 (white polyester paint application) Grade 1 1PC 1 GL25-75BL 05861493 40.99 SGD
Shipped after 2018-05-28
535 25 10 With a large-sized belt clip 292-0158 - Elastomer resin SK-5 (white polyester paint application) 1st class 1PC 1 GL25-100BL 05861511 44.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 12
4 star 5
3 star 2
2 star 0
1 star 2
Review Rating: 4.19
21 Customer Reviews
The reviews are automatic translation.
Product length measurement
5
From Japan
On 2018-03-29 11:05:10
To put it in your pocket is just right size, I liked the cover to prevent the claws from bending when dropped.
This review is about item#5861414.
I am using it in the weather at the work site.
5
From Japan
On 2018-01-29 15:34:40
I can hold it by the magnet effect on the steel surface, it is convenient for measurement I think that the grip shape is also good rust rust good scales.
This review is about item#5846312.
In work
4
From Japan
On 2017-09-21 16:01:03
Although it is a mistake-free product, I feel that it is higher than the home center. I do not feel like I was cheap, but I'd like to have a cheap boxed set. These things are the same as consumables.
This review is about item#5846294.
measurement
4
From Japan
On 2017-08-20 15:25:25
I tried it, but it is not different from other goods. It is normal. The price is inexpensive.
This review is about item#5861414.
Inspection work
5
From Japan
On 2017-07-17 15:26:11
It is useful because it is easy to use in everyday work used for dimensional inspection of products.
This review is about item#5861414.
Car relationship
5
From Japan
On 2017-01-21 09:40:28
I used the same thing for many years. I purchase the same thing every year.
This review is about item#5846294.
When measuring the dimensions of an existing building
1
From Japan
On 2016-12-07 15:41:21
The tape has run out in less than a month. I have not treated it wildly.
This review is about item#5861511.
Coarse dimension of steel
3
From Japan
On 2016-05-18 10:15:57
It is slightly heavy. Just not being slippery.
This review is about item#05861414.
Site work
1
From Japan
On 2016-04-26 22:58:26
Winding is bad! The tape is thin and shabby, it is the worst item. I bought 10 meters for the first time but it does not work.
Survey
5
From Japan
On 2016-04-02 12:32:02
Apart from the length of 10 m it is easy to use and easy to hold. Since the protection of the nail part is attached, you do not have to worry about the bending of the nail even if you drop it. I hope it will be possible to fix it with auto lock when pulled out, but it is luxurious. The rest is durable, but I do not know until only to use this for a while.

Related Products