Buy more than* S$200* and get FREE SHIPPING

G Stainless Steel Lock, With Blister Pack On

3.00 (2)
Materials (cover)
Elastomer resin
Materials (tape)
SUS420J2 (White polyester resin paint)
Scale Specification
Meter scale
Material (case)
ABS resin
...see all
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Scale Application JIS Standard Body Weight (g) Tape Width (mm) Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Scale Application JIS Standard Body Weight (g) Tape Width (mm) Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130x105x43 Double-sided scale (meter scale only) Formwork, coast, construction, stone 1st class 260 19 5.5 308-1702 1PC 1 GSL1955BL 10032084 42.59 SGD
In stock
- - - 1st class 290 22 5.5 308-1711 1PC 1 GSL2255BL 05861554 48.55 SGD
In stock
- - - Grade 1 315 25 5.5 308-1729 1PC 1 GSL2555BL 05861572 52.42 SGD
In stock
- - - 1st class 425 25 7.5 308-1737 1PC 1 GSL2575BL 05861597 57.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Exterior construction
5
From Japan
On 2013-11-23 00:37:24
Since the stainless material, it is preferable that even if somewhat wet okay. This time was purchased 25 width may have settled small for that split. But might When it from your work consider the weight and size, was good even 22.
This review is about item#05861572.
Survey
1
From Japan
On 2012-05-28 12:20:38
It was purchased by the fact that stainless steel, but was bent immediately prior to use. Cheap it is better of convex.
This review is about item#05861572.

Related Products