Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Measuring Tapes High-13, Blister Package

4.60 (5)
Materials (tape)
SK85 (old SK-5: white polyester paint application)
JIS Standard
Grade 1
Scale Specification
Meter scale
Material (case)
ABS resin
Body Weight (g)
65
Tape Width (mm)
13
Length (m)
2.0
Type
Standard type
TRUSCO Part Number
291-9559
Specification
Note space on back side of case 0 point adjustment nail
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H13-20BL 02450436 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
When installing equipment
5
From Japan
On 2017-08-24 16:48:01
It is very compact and it does not get in the way even if put in the pocket.
This review is about item#2450436.
Measure the dimensions
5
From Japan
On 2014-09-30 23:17:35
Is good
This review is about item#02450436.
For inspection of products.
4
From Japan
On 2014-04-06 14:03:23
It looks normal, but easy to use.
This review is about item#02450436.
Machine dimensions adjustment
5
From Japan
On 2011-03-03 13:41:22
Simple and easy to use easiest in the major
This review is about item#02450436.
Wood Used for measuring wooden parts before manufacturing, before assembly
4
From Japan
On 2010-09-02 09:18:42
I had to touch the paint used for painting in my hands, but the major used before was rusted quickly and the scale became unreadable soon it was necessary to exchange, but this major is rusty So it can be used for a long time.
This review is about item#02450436.

Related Products