Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tape Measure

4.75 (8)
Scale Specification
Meter scale
Material (case)
ABS resin
Tape Width (mm)
19
Type
With belt clip
Type
Standard type
Specification
455mm pitch mark with strap 0 point correction adjustable nail with nail stopper with shock absorber
...see all>
Product Options
ADD TO CART
JIS Standard Body Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Body Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1st class 141 3.5 1PC 1 H19-35 02450445 18.99 SGD
In stock
1st class 225 5.5 1PC 1 H19-55 02450454 21.99 SGD
In stock
Grade 1 280 7.5 1PC 1 H19-75BL 05861764 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Shearing work
5
From Japan
On 2017-01-20 14:35:20
It is easy to work as it is hard to slide when sizing with a tip. Numerals are also easy to see.
This review is about item#2450454.
measurement
5
From Japan
On 2016-08-05 16:48:45
Very easy to use. This time I purchased the same thing because the thing I used before was broken.
This review is about item#02450454.
Product production
4
From Japan
On 2015-11-07 10:15:54
Compact and easy to use. I feel that winding back is a little strong.
This review is about item#02450454.
Product dimension measurement and inspection
5
From Japan
On 2015-05-20 15:36:34
Very easy to use items
This review is about item#05861764.
It is indispensable for packing work.
4
From Japan
On 2015-03-20 09:32:21
I would like to improve because the major tip portion will be broken.
This review is about item#02450454.
Measurement of material
5
From Japan
On 2014-06-24 17:27:23
It has a good sense of fitting in hand, because it lasts longer than other products. Also, it is designation from employees.
This review is about item#02450454.
Use for dimension check.
5
From Japan
On 2013-09-03 13:15:47
First-class goods are still good.
This review is about item#02450445.
Measurement of products at factories and onsite
5
From Japan
On 2010-10-21 15:41:33
If you put it on water, you still get rust, but if you treat it carefully it lasts longer. I have regularly patronized company wide. You can use with confidence at reasonable prices.
This review is about item#02450454.

Related Products