Buy more than* S$200* and get FREE SHIPPING

Tape Measure

5.00 (1)
Materials (tape)
SK85 (old SK-5: white polyester paint application)
Scale Specification
Meter scale
Material (case)
ABS resin
Tape Width (mm)
25
Type
Standard type
Specification
455mm pitch mark with strap 0 point correction adjustable nail with nail stopper with shock absorber
...see all>
Product Options
ADD TO CART
TRUSCO Part Number JIS Standard Body Weight (g) Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number JIS Standard Body Weight (g) Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Grade 1 200 3.5 With a large belt clip 1PC 1 H25-35BL 05861877 21.99 SGD
In stock
291-9591 Grade 1 280 5.5 With a large belt clip 1PC 1 H25-55BL 05861904 24.99 SGD
In stock
- 1st class 380 7.5 With a large-sized belt clip 1PC 1 H25-75BL 05861947 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for making things and cutting work
5
From Japan
On 2014-03-24 22:15:18
Since it is a maker item, the entry and exit of the scale is smooth. I think memory is clear and easy to see.
This review is about item#05861904.

Related Products