Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife

5.00 (1)
Compatible Blades and Cutters
LB-30P,LB-30-50, LB-30P, LB-30-50
Blade Width (mm)
9, 9
Blade Length (mm)
80, 80
Overall Length (mm)
130, 130
Type
cutter, Cutter
Accessories
Blade 2 sheets (built-in), 2 replacement blades (built-in)
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue, Blue 1PC 1 LC303BBL 02449693 3.99 SGD
In stock
Red, Red 1PC 1 LC303RBL 02449702 3.99 SGD
In stock
yellow, Yellow 1PC 1 LC303YBL 02449833 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Packing tape cutting etc.
5
From Japan
On 2016-04-06 20:45:36
It is convenient for carrying, and the feeling of use is also outstanding.
This review is about item#02449693.

Related Products