Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, with auto lock function

Blade Width (mm)
18, 18
Blade Length (mm)
100, 100
Weight (g)
77, 77
Overall Length (mm)
165, 165
Type
cutter, Cutter
Accessories
Blade 2 sheets (built-in), 2 replacement blades (built-in)
...see all
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue, Blue 1PC 1 LC500BBL 02449711 5.84 SGD
In stock
Red, Red 1PC 1 LC500RBL 02449727 5.84 SGD
In stock
yellow, Yellow 1PC 1 LC500YBL 02449736 5.84 SGD
In stock
ADD TO CART

Related Products