Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, with lock function

4.33 (6)
2015 Trusco Published Pages
2 0694
2014 TRUSCO Published Page
2-0667
Compatible Replacement Blade
Blade large Kataha (CBL over K10 / CBL over K50 / CBL over DS10BL), blade large Kataha double (CB over 50D), Replace blade large with hard blade(CBL-K10/CBL-K50/CBL-DS10BL), Replace blade large hard blad double (CB-50D)
Blade Width (mm)
18, 18
Blade Length (mm)
100, 100
Weight (g)
81, 81
Overall Length (mm)
155, 155
Type
cutter, Cutter
Accessories
Blade 2 sheets (built-in), 2 blades (built-in)
...see all
Product Options
ADD TO CART
Color (Body) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red, Red 294-2585, 294-2585 1PC 1 LC520RBL 02449772 5.55 SGD
In stock
yellow, Yellow 298-5152, 298-5152 1PC 1 LC520YBL 02449781 5.59 SGD
In stock
Blue, Blue 294-2577, 294-2577 1PC 1 LC520BBL 02449763 5.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Cut of packing bands
3
From Japan
On 2016-10-01 00:26:03
Many times I to the loading and unloading of the blade, I wonder a little whether the hard movement to it
This review is about item#02449781.
Waterproof work at the time
5
From Japan
On 2016-08-19 14:40:42
Easy to use easy to securely lock to force me is transmitted
This review is about item#2449763.
Cutting
4
From Japan
On 2015-03-04 00:39:43
You could out of the blade with a light force, can work with peace of mind so you firmly secure the blade. It would be a good not been removed without permission blade especially when cutting the cardboard.
This review is about item#02449763.
Panel cutting
5
From Japan
On 2015-02-03 13:23:20
Because it was a cutter that was always used to, I am happy to be cheap purchase this time. In the future, we would like you to sell without price increases.
This review is about item#02449763.
We use a variety of work
4
From Japan
On 2014-07-14 19:22:29
So far we have been using the cutter of the screw-type lock, but when the movement in the workplace had been made out put of blade thought the safe was very cumbersome. This time, we use to buy the internal organs lock but was released from a very convenient care of so far.
This review is about item#02449781.
Electrical work, plumbing, such as clerical work
5
From Japan
On 2009-05-24 22:58:19
But it arrived a little late, I ordered an additional easy to use than expected. It does not come out teeth also focused. It is troublesome to tighten very well that's a screw-type, but it is also not very comfortable. Easily moving stops properly.
This review is about item#02449772.

Related Products