Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, with lock function

5.00 (3)
Blade Length (mm)
100, 100
Weight (g)
85, 85
Overall Length (mm)
155, 155
...see all>
Product Options
ADD TO CART
Color (Body) Blade Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Blade Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green, Green 18, 18 cutter, Cutter 1PC 1 LC521GBL 02449797 6.99 SGD
In stock
Red, Red 18 cutter 1PC 1 LC521RBL 35322481 5.99 SGD
In stock
yellow, Yellow 18, 18 cutter, Cutter 1PC 1 LC521YBL 35322497 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for rubber belt processing etc.
5
From Japan
On 2013-07-21 22:22:06
It is convenient that the replacement blade can be stored and it can be replaced immediately at the site.
This review is about item#02449797.
Coking flaking, general cutting.
5
From Japan
On 2011-07-06 12:42:00
It was very useful for peeling off strong coking. Even work that breaks teeth if it is made by other manufacturers will not break at all. The material is hard and it is difficult to spill teeth, but on the other hand it is difficult to break a worn out tooth. . As with other manufacturers it will not break easily, it will not break unless you put quite a force by pinching with pliers. Also, the dial lock is locked solidly, but it seems that the tooth size is loose compared to the main body, so even if it locks exactly, I do not like the teeth to rattle every time I put power on. Is there anything about the company's aluminum body products like this?
This review is about item#02449797.
When unpacking or cutting rubber
5
From Japan
On 2009-03-14 16:08:25
Very easy to use
This review is about item#02449797.

Related Products