Buy more than* S$200* and get FREE SHIPPING

Measuring Tape

4.00 (1)
Attachable Belt Sizes (mm)
Width: 60 course Thickness: 4.5 within
Materials (tape)
SK85 (old SK5)
Product Weight (g)
260
JIS Standard
Grade 1
Scale Specification
Meter scale
Material (case)
ABS resin
Tape Width (mm)
19
Length (m)
5.5
TRUSCO Part Number
292-0492
Specification
455mm pitch mark with strap 0 point correction adjustable nail with nail stopper with shock absorber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SFL19-55BL 05846337 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Building site
4
From Japan
On 2013-04-11 17:40:22
◎ In the point that it can be fixed to the belt ◎ I did not know until opening but △ that it was not possible to fix to the belt like a normal scale only with the scale main body because the fixture corresponding to the special buckle is attached to the main body : It is like a hook by bending a metal plate)
This review is about item#05846337.

Related Products