Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Measuring Tape

4.50 (2)
Materials (tape)
SK85 (old SK5)
Material (case)
ABS resin
Tape Width (mm)
25
...see all>
Product Options
ADD TO CART
Material (Spring) Body Weight (g) Product Weight (g) JIS Standard Scale Specification Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Spring) Body Weight (g) Product Weight (g) JIS Standard Scale Specification Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SK85 (old SK5) 306 - - Equivalent scale with scale (182 / 33m) 5.5 - 1PC 1 SFL25-55SBL 85841664 37.99 SGD
In stock
- - 325 1st class Meter scale 5.5 292-0522 1PC 1 SFL25-55BL 05846355 37.99 SGD
In stock
- - 425 Grade 1 Meter scale 7.5 292-0531 1PC 1 SFL25-75BL 05862367 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Measure length
5
From Japan
On 2017-06-12 10:28:24
Cef Convey series, it is convenient to use other once you can use this once. Convenient because the holder can be attached to the working belt without getting in the way. Since the convex of 5 m or more is large, it gets in the way even if it is in your pocket and often falls out of your work clothes pocket. However, it is obstructive not to mention rugged items with slip prevention. However, this product is surely held in the holder when a sound is heard. Besides, you can easily remove it by lifting the yellow lever as if you grasp the convex while pushing it with your thumb. Function and performance as ordinary convex, with a strap, with a protector for nail jumping prevention, there is no problem as it is a zero point correction moving nail. Furthermore, unless there is a scale scale equivalent in my work, it will not be a job, so it is a repeat as there are only options for this product number.
This review is about item#85841664.
Piping dimensions
4
From Japan
On 2016-03-29 14:40:04
It is a repeat. I am always in use at the company.
This review is about item#05846355.

Related Products