Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Lock 19

5.00 (1)
Material (Spring)
SUS301
Materials (tape)
SUS420J2 (white polyester resin paint)
Scale Specification
Meter scale
Material (case)
ABS resin
Body Weight (g)
224
Tape Width (mm)
19
Length (m)
5.5
Specification
455mm pitch mark. Stainless spring(SUS301) With strap. With belt clip. Protector. Shock absorber.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL19-55BL 05862473 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Daily work
5
From Japan
On 2015-11-16 08:36:03
I am using it without problems.
This review is about item#05862473.

Related Products